Tool Case ″BIG Basic Move″ ElectricPlus 68 parts

Article no.: 00 21 06
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 00 21 06
    EAN / GTIN 4003773086260
    Manufacturer number 00 21 06
    L-Number L70010 2142

    Description

    Description:

    • Equipped with 27 KNIPEX tools, a total of 68 brand tools, partly VDE-tested according to DIN EN 60900
    • Telescopic handle set in the base as well as two external, smooth-running skater wheels
    • Two metal flip locks and a three-digit combination lock for secure locking of the cover
    • Label field with two stickers for individual labelling
    • Max. payload: 20 kg
    • Volume: 33 litres
    • Strong, ergonomic handle
    • heavy duty ABS material, black
    • Circumferential aluminium frame
    • metal hinges
    • document compartment in the cover
    • Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
    • Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets
    • With a total of 54 inserting options

    Feature:

    • Dimension exterior (interior) width mm: 430mm 350mm
    • Dimension exterior (interior) height mm: 280mm 200mm
    • Dimension exterior (interior) depth mm: 515mm 480mm

    Supplied with:

    1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers, 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1 x 98 26 10 KNIPEX (TX10), 1 x 98 26 15 KNIPEX (TX15), 1 x 98 26 20 KNIPEX (TX20), 1 x 98 26 25 KNIPEX (TX25), 1 x 98 26 30 KNIPEX (TX30), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 40 SL KNIPEX Screwdriver (Slim) for slotted screws (4,0 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 74 06 200 KNIPEX High Leverage Diagonal Cutter, 1 x 98 25 01 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1 x 98 25 02 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 2), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4″), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 16135 Stabila Spirit Level Type 70 Electric (430 mm), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 97 53 18 KNIPEX Twistor®16 Self-Adjusting Crimping Pliers for wire ferrules with rotatable die head (0,14 – 16 mm²), 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE, 1 x 12 52 195 KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²), 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm),

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart