Mini pliers set in belt tool pouch 2 parts

Article no.: 00 20 72 V06
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 00 20 72 V06
Copy
EAN / GTIN 4003773081937
Copy
Manufacturer number 00 20 72 V06
Copy
L-Number L70010 1986
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • For gripping, holding and cutting tasks, both large and small
  • KNIPEX Mini Cobra®: the high tech water pump pliers – adjustment directly on the workpiece at the press of a button
  • with fine adjustment for optimum adaptation to different workpiece sizes up to Ø 27 mm
  • Needle-nose combination pliers: ideal for working in hard-to-reach places thanks to the slender head shape with powerful, pointed jaws
  • with cutting edges for soft, medium hard and hard wire up to Ø 2 mm

Supplied with:

1 x 08 22 145 KNIPEX Needle-Nose Combination Pliers, 1 x 87 01 150 KNIPEX Cobra® High-Tech Water Pump Pliers,

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart