KNIPEX 00 20 72 V04 XS

Article no.: 00 20 72 V04 XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 00 20 72 V04 XS
EAN / GTIN 4003773087328
Manufacturer number 00 20 72 V04 XS
L-Number L70010 2137

Description

Description:

  • Always to hand, always useful: Pliers Wrench XS and KNIPEX Cobra® XS in a practical belt pouch
  • Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt loop
  • With pliers wrench XS: 100 mm tool length, parallel jaw opening gently grips up to 21 mm width across flats
  • With KNIPEX Cobra® XS: 100 mm tool length, grips round workpieces up to 28 mm, with self-locking effect
  • Dimensions (W x H x D): 30 x 110 x 45 mm

Feature:

  • Dimension exterior (interior) width mm: 30mm
  • Dimension exterior (interior) height mm: 110mm
  • Dimension exterior (interior) depth mm: 45mm

Supplied with:

1 x 87 00 100 KNIPEX Cobra® XS Water Pump Pliers, 1 x 86 04 100 KNIPEX Pliers Wrench XS pliers and a wrench in a single tool,

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart