Precision Circlip Pliers Set in a foam tray

Article no.: 00 20 01 V02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 00 20 01 V02
    EAN / GTIN 4003773069652
    Manufacturer number 00 20 01 V02
    L-Number L70010 1168

    Description

    Description:

    • in a foam tray for workbenches and tool trolleys
    • clearly organised storage of tools
    • precisely-sized recesses for holding the pliers
    • foam tray dimensions (W x H x D): 335 x 165 x 33 mm
    • material: two colour, closed pore foam
    • six precision circlip pliers in a foam tray

    Supplied with:

    1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart