Description:
- for telecommunications and electrical engineers
- tool roll made of hard-wearing polyester fabric
- with practical, adjustable quick release fastener
- contains eight pliers and three scewdrivers
- pliers with chrome-plated heads and two-colour dual component handles
- screwdrivers VDE tested according to DIN EN/IEC 60900 1000V
- Dimensions, open (L x H): 450 x 290 mm
Supplied with:
1 x 11 05 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 03 05 160 KNIPEX Combination Pliers, 1 x 25 05 160 KNIPEX Snipe Nose Side Cutting Pliers (Radio Pliers), 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (4,0 mm), 1 x 70 05 140 KNIPEX Diagonal Cutter, 1 x 67 05 140 KNIPEX High Leverage End Cutting Nipper, 1 x 31 15 160 KNIPEX Flat Nose Pliers (Needle-Nose Pliers), 1 x 30 15 160 KNIPEX Long Nose Pliers, 1 x 30 35 160 KNIPEX Long Nose Pliers,