Control Cabinet Key for all standard cabinets and shut-off systems 44 mm

Article no.: 00 11 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Control panel key

    Identification numbers & Classifications

    Article number 00 11 02
    EAN / GTIN 4003773048947
    Manufacturer number 00 11 02
    L-Number 623600 2

    Description

    Description:

    • for control cabinets and shut-off systems in the supply of gas, water and electricity
    • for technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc.
    • with bit insert: slot 1.0 x 7 mm and cross recess PH2
    • with adapter for 1/4″ bits chained to key
    • additional bit adapter for 1/4″ bits inside one profile
    • short version, total length 44 mm

    Feature:

    • Capacity square: 6.0 / 8.0mm
    • Capacity double-bit key: 3 – 5mm
    • Capacity triangular: 7.0 / 8.0 / 9.0mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart