Tool assortment ∙ 117-pieces
Product details
Identification numbers & Classifications
Article number | 0-7/117 | |
EAN / GTIN | 4000896120116 | |
Manufacturer number | 0-7/117 |
Description
Description:
- Mechanic's basic assortment
for car repairs - Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Net weight: 15.8 kg
- Number of tools: 117
Supplied with:
Socket set 163-57/56
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32 900-34
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Tool set ∙ combination wrenches ∙ screwdrivers 163-58/27
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Screwdriver trinamic 803-25 803-30 803-35 803-40 803-65 803-80 803-PH1 803-PH2
Screwdriver 801NK-55 801NK-PH2
Tool set ∙ double box-end wrenches ∙ pliers 163-59/12
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-20X22 630-21X23
Universal pliers 760-2
Heavy-duty diagonal cutter 1802-22
Snipe nose pliers 1841A-22
Tool set ∙ offset screwdriver ∙ various tools 163-60/22
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-35
Magnetic pick-up tool 1976
Offset screwdriver set 2105LG/9H
BluGuard Engineer's hammer 2140-50
Feeler gauge 2147MS
Measuring tape 2154-2