Supplementary tool assortment for AUDI ∙ 86-pieces
Product details
Identification numbers & Classifications
Article number | 0-2500-163/86 | |
EAN / GTIN | 4000896179503 | |
Manufacturer number | 0-2500-163/86 |
Description
Description:
- Supplementary tool assortment
for AUDI - Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Net weight: 12 kg
- Number of tools: 86
Supplied with:
Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22
Pliers set 163-121/4
Grip pliers ∙ self-adjusting 755-10A
Heavy-duty diagonal cutter 1802M-33
Diagonal cutter 1803M-11
Snipe nose pliers 1841MA-11
Nut-driver set ∙ with T-handle 163-122/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13
Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19
Socket set 163-131/8
Amplifier 858-1 8858-1
Reducer 8858-2
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Amplifier 958-1
Reducer 958-2 1058-2
Soft foam insert ∙ with compartments for small pieces 163-172X50
Socket set 163-181/17
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Nut-driver ∙ flexible 426-8
Double open-end wrench 450N-24X27
Double open-end wrench 450N-30X32
Screwdriver trinamic 803LG-T15
Screwdriver trinamic 803LG-T20
Screwdriver trinamic 803LG-T25
Screwdriver trinamic 803LG-T30
Screwdriver ∙ with T-handle 828-T45
Hexagon flexible head wrench set 880G/10H
Universal joint socket ∙ hexagon 880G-10 880G-11 880G-12 880G-13 880G-14 880G-15 880G-16 880G-17 880G-18 880G-19
12-point socket set 880TZ/10H
Socket ∙ 12-point 880TZ-10 880TZ-11 880TZ-12 880TZ-13 880TZ-14 880TZ-15 880TZ-16 880TZ-17 880TZ-18 880TZ-19
Wobble extension 8822-1
Wobble extension 8822-10
Wobble extension 8822-3
Impact socket ∙ 12-point 900SZ-32
Impact socket ∙ 12-point 900SZ-36
Extension 918-23
Sliding head ∙ with handle bar 1015/2
Handle bar 1014
Sliding head 1015-1
Bit 2211-4
Bit 2211-5
Bit 2212-6
Bit 2212-8
Bit 2212-10
Insert tool holder for bits 6420B
Insert tool holder for bits 6420C