Tool assortment ∙ with protective insulation ∙ 14-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ PH1 – PH2

Article no.: 0-20/14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 0-20/14
EAN / GTIN 4000896192526
Manufacturer number 0-20/14

Description

Description:

  • Tool assortment for electricians
  • IEC 60900:2018
  • Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH2
  • VDE protective insulation up to 1000 V
  • Number of tools: 14

Supplied with:

Screwdriver for electricians ∙ with protective insulation 810VDE-25 ∙ 810VDE-35 ∙ 810VDE-40
Screwdriver for electricians ∙ with protective insulation 810VDE-PH1 ∙ 810VDE-PH2
Voltmeter 839-1
Diagonal cutter ∙ with protective insulation 1803VDE-33
Flat nose pliers ∙ with protective insulation 1816VDE-22
Round-nose pliers ∙ with protective insulation 1826VDE-22
Snipe nose pliers ∙ with protective insulation 1841AVDE-22
Snipe nose pliers ∙ with protective insulation 1841BVDE-33
Combination pliers ∙ with protective insulation 1850VDE-22
Wire stripper ∙ automatic 1862N
Measuring tape 2154N-3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart