Tool assortment ∙ 77-pieces ∙ 0.4 x 2.5 – 1.6 x 10 ∙ 6 – 24 ∙ PH1 – PH3
Product details
Identification numbers & Classifications
Article number | 0-1900/77 | |
EAN / GTIN | 4000896000241 | |
Manufacturer number | 0-1900/77 | |
L-Number | L60140 535 |
Description
Description:
- For tool trolleys Tool trolley Assistent
- Wrench size: ∙ 0,4 x 2,5 – 1,6 x 10 ∙ 6 – 24 ∙ PH1 – PH3
- Net weight: 28.2 kg
- Number of tools: 77
Supplied with:
Nut-driver ∙ with T-handle 428-6 ∙ 428-7 ∙ 428-8 ∙ 428-10 ∙ 428-11 ∙ 428-13
Combination wrench 600N-8 ∙ 600N-9 ∙ 600N-10 ∙ 600N-11 ∙ 600N-12 ∙ 600N-13 ∙ 600N-14 ∙ 600N-15 ∙ 600N-17 ∙ 600N-19 ∙ 600N-22 ∙ 600N-24
Drift punch 745-3
Drift punch 745A-6
Centre punch 746-1
Grip pliers 757-10
Universal pliers 760-2
Lever for removing door panels 799-3
Screwdriver 801NK-55
Screwdriver trinamic 803-25 ∙ 803-55 ∙ 803-65 ∙ 803-80 ∙ 803-100
Screwdriver trinamic 803-PH1 ∙ 803-PH2 ∙ 803-PH3
Hollow three-square scraper 821-2
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-15 ∙ 900-17 ∙ 900-19 ∙ 900-22
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
End cutting/ tower pliers 1810-250
Heavy-duty combination pliers 1851-44
Hand anvil 1917N ∙ 1919N ∙ 1920N ∙ 1921 ∙ 1922 ∙ 1923
General purpose spoon 1927 ∙ 1929-1 ∙ 1930
Bending iron 1931
Car body file holders 1934 ∙ 1934-1 ∙ 1934-4 ∙ 1934-9 ∙ 1934-10
Car body hammer 1937K ∙ 1940 ∙ 1950
Car body sheet metal chisel 1960-5
Sheet metal profile snips 1961L-2 ∙ 1961R-2
Soldering wedge 1965/5
Wire brush 2130
BluGuard Engineer's hammer 2140-30 ∙ 2140-50
Rubber hammer 2143
Marking tool 2150
Pry bar 2165-1 ∙ 2165-2