Tool assortment

Article no.: 0-179XL/317
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0-179XL/317
    EAN / GTIN 4000896208302
    Manufacturer number 0-179XL/317
    L-Number L60140 4556

    Description

    Description:

    • Tool assortment
    • In soft foam insert Safety-Insert-System
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Number of tools: 317

    Supplied with:

    Wrench set 163-478/40
    Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X18 450N-17X19 450N-21X22 450N-22X24 450N-24X27 450N-30X32 450N-34X36
    Combination wrench 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-30 600N-32 600N-34
    Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22 630-24X27

    Universal set 163-479/26
    Flat chisel 730-3 730-7
    Cape chisel 740-3
    Centre punch 746-2
    Drift pin 748B-2 748B-3 748B-4 748B-5 748B-6 748B-8
    Drift pin set 751HS/5
    Universal pliers 760-2
    Blunt scraper 824
    Heavy-duty diagonal cutter 1802-33
    Snipe nose pliers 1841A-280 1841A-33 1841B-280 1841B-33
    Combination pliers 1850-33
    Plastic hammer ∙ non-rebound 1953N-40
    BluGuard Engineer's hammer 2140-50
    BluGuard club hammer 2142-2

    Screwdriver set 163-480/57
    Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
    HEXAnamic® screwdriver 802-40 802-55 802-65 802-80 802-100 802-PH0 802-PH1 802-PH2 802-PH3
    Electronic screwdriver set 805/7 808/7
    Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
    Voltmeter 839-1
    Offset screwdriver set 2105LG/9H 2116LG/8H

    Socket set 163-481/194
    Bit holder 810SPC-6.3
    Socket ∙ hexagon 850-3 850-4 850-5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
    Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E8 850-E10
    Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
    Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
    Screwdriver socket 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
    Socket ∙ hexagon 850LG-4 850LG-5 850LG-6 850LG-7 850LG-8 850LG-9 850LG-10 850LG-11 850LG-12 850LG-13
    Amplifier 858-1
    HiPer fine-tooth reversible ratchet 863HP
    Sliding T-handle 865
    Spin type speeder 866U
    Extension 867-2 868
    Universal joint 869
    Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
    Screwdriver socket 8801K-5 8801K-6 8801K-8 8801K-10
    Socket ∙ hexagon 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19
    HiPer fine-tooth reversible ratchet 8816HP
    Universal joint 8820
    Extension 8821-3 8821-6 8821-10
    Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Extension 917-5 918-10
    Universal joint 920
    Screwdriver socket 986-4 986-5 986-6 986-7 986-8
    Brake calliper screwdriver socket 986-9
    Screwdriver socket 986-10 986-12 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
    Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
    Screwdriver bit set 2240N/51
    Adapter 2250-1

    Can holder 179-35

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart