Tool assortment ∙ 321-pieces
Product details
Technical Data
Type of product | tool set |
Identification numbers & Classifications
Article number | 0-179NXL/321 | |
EAN / GTIN | 4000896224456 | |
Manufacturer number | 0-179NXL/321 | |
L-Number | L60140 5067 |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- Number of tools: 321
Supplied with:
Nut-driver set ∙ with T-handle 163-122/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13
Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19
Socket set 163-459/15
Socket ∙ hexagon 900LG-10 900LG-12 900LG-13 900LG-14 900LG-15 900LG-16 900LG-17 900LG-18 900LG-19 900LG-21 900LG-22 900LG-24 900LG-27 900LG-30 900LG-32
Wrench set 163-478/40
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X18 450N-17X19 450N-21X22 450N-22X24 450N-24X27 450N-30X32 450N-34X36
Combination wrench 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-30 600N-32 600N-34
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22 630-24X27
Universal set 163-479/26
Flat chisel 730-3 730-7
Cape chisel 740-3
Centre punch 746-2
Drift pin 748B-2 748B-3 748B-4 748B-5 748B-6 748B-8
Drift pin set 751HS/5
Universal pliers 760-2
Blunt scraper 824
Heavy-duty diagonal cutter 1802-33
Snipe nose pliers 1841A-280 1841A-33 1841B-280 1841B-33
Combination pliers 1850-33
Plastic hammer ∙ non-rebound 1953N-40
BluGuard Engineer's hammer 2140-50
BluGuard club hammer 2142-2
Screwdriver set 163-480/57
Screwdriver 801NK-35 801NK-55 801NK-PH1 801NK-PH2
HEXAnamic® screwdriver 802-40 802-55 802-65 802-80 802-100 802-PH0 802-PH1 802-PH2 802-PH3
Electronic screwdriver set 805/7 808/7
Screwdriver 810-30 810-40 810-55 810-65 810-PH1 810-PH2 810-T10 810-T15 810-T20 810-T25 810-T27 810-T30
Voltmeter 839-1
Offset screwdriver set 2105LG/9H 2116LG/8H
Ratcheting combination wrench set 163-515/16
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19
Adapter set 606/4SPC
Soft foam insert ∙ with compartments for small pieces 163-522X50
Socket set 163-549/160
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-3 850-4 850-5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E8 850-E10
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8
Screwdriver socket ∙ TORX® 8502-T15 8502-T20 8502-T25 8502-T27 8502-T30 8502-T40
Screwdriver socket 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
Socket ∙ hexagon 850LG-10 850LG-11 850LG-12 850LG-13 850LG-4 850LG-5 850LG-6 850LG-7 850LG-8 850LG-9
Amplifier 858-1
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Socket ∙ TORX® 880-E5 880-E6 880-E7 880-E8 880-E10 880-E11 880-E12 880-E14
Screwdriver socket 8801K-5 8801K-6 8801K-8 8801K-10
Socket ∙ hexagon 880LG-12 880LG-13 880LG-14 880LG-15 880LG-16 880LG-17 880LG-18 880LG-19
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Socket ∙ TORX® 900-E10 900-E11 900-E12 900-E14 900-E16 900-E18 900-E20 900-E24
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-14 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60
Adapter 2250-1