Tool assortment ∙ with protective insulation ∙ 70-pieces ∙ 0.4 x 2.5 – 0.8 x 4 ∙ PH1 – PH3 ∙ 6 – 32 ∙ T10 – T50
Product details
Technical Data
Type of product | tool set |
Identification numbers & Classifications
Article number | 0-179/70KV | |
EAN / GTIN | 4000896235575 | |
Manufacturer number | 0-179/70KV | |
L-Number | L60140 5509 |
Description
Description:
- Tool assortment
- In soft foam insert Safety-Insert-System
- Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
- IEC 60900:2018
- Wrench size: ∙ 0,4 x 2,5 – 0,8 x 4 ∙ PH1 – PH3 ∙ 6 – 32 ∙ T10 – T50
- Protective insulation up to 1000 V
- Number of tools: 70
Supplied with:
Pliers set ∙ with protective insulation 163-226/4
Universal pliers ∙ with protective insulation 759N-2VDE
Diagonal cutter ∙ with protective insulation 1803VDE-22
Snipe nose pliers ∙ with protective insulation 1841BVDE-33
Combination pliers ∙ with protective insulation 1850VDE-22
Screwdriver set ∙ with protective insulation 163-229/7
Screwdriver for electricians ∙ with protective insulation 810VDE-25 810VDE-30 810VDE-35 810VDE-40 810VDE-PH1 810VDE-PH2 810VDE-PH3
Open-end wrench set ∙ with protective insulation 163-542/18
Single open-end wrench ∙ with protective insulation 450KV-7 450KV-8 450KV-9 450KV-10 450KV-11 450KV-12 450KV-13 450KV-14 450KV-15 450KV-16 450KV-17 450KV-18 450KV-19 450KV-22 450KV-24 450KV-27 450KV-30 450KV-32
Socket set ∙ with protective insulation 163-545/41
Socket ∙ hexagon 880KV-6 880KV-7 880KV-8 880KV-9 880KV-10 880KV-11 880KV-12 880KV-13 880KV-14 880KV-16 880KV-17 880KV-18 880KV-19 880KV-20 880KV-22
Screwdriver socket 8801K-5KV 8801K-6KV 8802KV-T10 8802KV-T15 8802KV-T20 8802KV-T25 8802KV-T27 8802KV-T30 8802KV-T40 8802KV-T45 8802KV-T50 8802KV-LG-T10 8802KV-LG-T15 8802KV-LG-T20 8802KV-LG-T25 8802KV-LG-T20 8802KV-LG-T30 8802KV-LG-T40 8802KV-LG-T45 8802KV-LG-T50 8808LG-8KV 8808LG-10KV 8808LG-12KV
Reversible ratchet ∙ with protective insulation 8816KV
Extension ∙ with protective insulation 8821KV-3 8821KV-5
Soft foam insert ∙ with compartments for small pieces 163-172X50