Tool assortment

Article no.: 0-178/169
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0-178/169
    EAN / GTIN 4000896162208
    Manufacturer number 0-178/169
    L-Number L60140 4593

    Description

    Description:

    • Tool assortment
    • In soft foam insert Safety-Insert-System
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Number of tools: 169

    Supplied with:

    Combination wrench / double box-end wrench set 163-30/25
    Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
    Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22

    Tool set ∙ screwdrivers ∙ pliers, etc. 163-31/27
    Flat chisel 730-3 730-6
    Centre punch 746-1
    Drift pin 748B-3 748B-4 748B-5 748B-6
    Universal pliers 760-2
    Screwdriver 801NK-55 801NK-PH2
    Screwdriver trinamic 803-25 803-30 803-35 803-40 803-65 803-80 803-PH1 803-PH2 803-T10 803-T15 803-T20 803-T25 803-T30
    Heavy-duty diagonal cutter 1802M-22
    Snipe nose pliers 1841MB-33
    Combination pliers 1850M-22
    BluGuard Engineer's hammer 2140-50

    Socket set 163-57/56
    Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
    Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
    HiPer fine-tooth reversible ratchet 863HP
    Sliding T-handle 865
    Spin type speeder 866U
    Extension 867-2 868
    Universal joint 869
    Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32 900-34
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Extension 917-5 918-10
    Universal joint 920

    Twist drill bits in case 2128N-1

    Screwdriver bit set 2240N/36
    Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
    Adapter 2239N-6

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart