{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWS 7-125 | |
Power supply | Mains operated | |
Power consumption | 720 W | |
Speed range | 11,000 min-1 | |
maximum vibration to EN | 6.5 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 1.9 kg | |
Restart block | yes | |
Special features | Narrow handle circumference | |
Type of product | Angle grinder |
Article number | 077109 7-125 | |
EAN / GTIN | 3165140823715 | |
Manufacturer number | 0601388108 |