{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160608 | |
Corner radius | 0.8 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PR | |
Cutting depth ap | 1.8 mm - 6 mm | |
Feed f | 0.2 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250220 HBT020 | |
EAN / GTIN | 4062406256258 | |
Manufacturer number | 250220 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() CNMG 160608, Grade: HBT020
on request
In stock
1,658 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
161 pieces in stock
from
1
Pieces
£14.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
454 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 1.8 mm - 6 mm | 1.5 mm - 8 mm | 1.5 mm - 6 mm | 2 mm - 6 mm |
Grade | HBT020 | HB7020 | HB7140-1 | HBT130 |
Main application | P | P | M | M |
Cutting speed vc main application | 80 m/min - 260 m/min | 100 m/min - 300 m/min | 50 m/min - 210 m/min | 40 m/min - 180 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |