SOMT06T205 UNI

Article no.: 235040 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.16 / Piece
  • from 10 Piece
    £8.47 / Piece
on request
In stock
1,093 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT06T205
Grade HBD30
Tool material Carbide
Feed f in steel < 900 N/mm2 0.06 - 0.12
Number of changes/inserts 4
Coating TiAlN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 235040 UNI
EAN / GTIN 4062406253899
Manufacturer number 235040 UNI

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
220
Uni
 
wet maximum
 

Description

Version:

The central cutting edge centres the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance.

Application:

SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the centre cutting edge.

Suitable for:

HOLEX Pro Drill No. 235000235010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart