Description:
The stylish and functional PW3 Hi-Vis Winter Jacket will ensure you stand out from the crowd. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this jacket includes many outstanding features including the new Insulatex heat reflective lining panel, which reflects heat back into the body ensuring maximum warmth and comfort, multiple zipped pockets for secure storage, Contemporary design and modern fit.
Feature:
- Waterproof with taped seams preventing water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- EN342 Protection against cold certified up to -40°C
- Detachable ID pocket
- Quick dry knitted cuff for a snug and comfortable fit
- Contrast fleece collar for protection against dirt
- Curved back hem for added protection
- Twin-stitched seams for extra durability
- Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort
- Hook and loop cuffs for a secure fit
- Certified to EN ISO 20471 after 50x washes
- *Registered European Community Design
- Quilt lined for thermal insulation
- Drawcord adjustable hem
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Reflective piping for increased visibility
- Print access for corporate branding
- Concealed detachable hood
- Concealed mobile phone pocket
- 4 pockets for ample storage
- Heat applied segmented reflective tape for added visibility
- 40+ UPF rated fabric to block 98% of UV rays
- Radio loops for easy clipping of a radio
- CE certified
- UKCA marked
- New colour
Standard:
- EN ISO 20471 Class 2 (Size XS)
- EN ISO 20471 Class 3 (Size S upwards)
- RIS 3279 TOM Issue 2 (Orange Only)
- EN 343 Class 3:1 X (WP 15,000mm)
- EN 342 (0.323 (M².K/W), 2, X)
- ANSI/ISEA 107 TYPE R CLASS 3
- ANSI/ISEA 107 TYPE P Class 3
Material:
Shell fabric: 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Shell composition: 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated
Lining fabric: 100% Polyester
Lining composition: 100% Polyester
Filling fabric: 100% Polyester
Filling composition: 100% Polyester
Shell weight gm: 190
Shell weight oz: 5.5
Lining weight gm: 60
Lining weight oz: 2
Filling weight gm: 170
Filling weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Drip line dry; Do not iron; Do not dry clean; Maximum 50 washes