{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 50 mm | |
Type of installation | Plug-in racking | |
Series | KRM | |
Depth | 800 mm | |
Safe working load | 180 kg | |
Application range | Cantilever arm racking | |
Type of product | Cantilever arm |
Article number | 991675 800 | |
Manufacturer number | 6689905 |