Chipboard shelf, suitable for cross beam length: 2700/50mm

Article no.: 991425 2700/50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for cross beam length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,700 mm
Depth 1,100 mm
Thickness 38 mm
suitable for cross beam depth 50 mm
Safe working load 1,350 kg
Application range Pallet racking
Type of product Chipboard shelf

Identification numbers & Classifications

Article number 991425 2700/50
EAN / GTIN 4058255037865
Manufacturer number 16195-50

Description

Version:

Chipboard shelf 38 mm thick, including Z-plate (to stop the chipboard shelf slipping).

Application:

For storage of loose items. For protection of passages and gangways.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart