Pair of depth inserts for increased load capacity 1100

Article no.: 991410 1100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material galvanized
    Type 1100
    suitable for racking depth 1,100 mm
    Load capacity per pair 946 kg
    Application range Pallet racking
    Type of product Depth insert

    Identification numbers & Classifications

    Article number 991410 1100
    EAN / GTIN 4004514234773
    Manufacturer number 16140-55-N

    Description

    Version:

    Depth inserts with restraint pin, galvanised.

    Application:

    To take chipboard shelves. Secures the shelves against slipping. At the same time it increases the load capacity of the chipboard shelf.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart