This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Alternative article:

Pallet basic rack, Depth 1100 mm, Height: 3000mm

Article no.: 991201 3000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 1,840
  • To take pallets with load capacity: 613
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 1,840 kg
To take pallets with load capacity 613 kg
Height adjustment interval 50 mm
Type of installation Plug-in racking
Colour selection RAL 5010, 2004
Height 3,000 mm
Depth 1,100 mm
Assembled size basic rack width 2,872 mm
Compartment width 2,700 mm
Number of rack stiles 2
Number of pallet slots per bay 9
Shelf load capacity 1,840 kg
Bay load (3 bays each with 2 pairs of cross beams per bay) 10,415 kg
Rack installation Basic rack
Frame profile S610-M18
Cross-beam type: LNS 100×50×1.5
Rack access double-sided
Plug-in assembly yes
Customer assembly yes
Type of product Pallet racking

Identification numbers & Classifications

Article number 991201 3000
Manufacturer number 46901

Description

Version:

Basic rack consisting of 2 profile frames each with 4 floor anchors and 2 or 3 cross beam pairs. Add-on rack consisting of 1 profile frame with 4 floor anchors and 2 or 3 cross beam pairs. Additional storage levels can be found under accessories.
Cross beams type LNS 100×50×1.5.
Assembled size of basic rack: 2872 mm

Description:

Assembled size:
Overall length of the rack:
For frame stiles S610-M18 and S625-A18:
Nominal length + number of stiles × 86 mm (for S610-M18)
Nominal length + number of stiles × 110 mm (for S625-A18).

Colour:

Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

Note:

  • On uneven floors we recommend additional shim plates.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Allow at least 100 mm for the foot plates between the frame stiles and walls or parts of the building.

When fitting cross-beams, make sure that the outer stiles project at least 500 mm above the topmost storage level. Within the row of racking, a projection of 100 mm is sufficient.
Technical provisions for erection of pallet racking according to BGR 234:
  • End stiles adjacent to gangways and traffic routes must be at least 500 mm higher that the highest storage level.
  • Pass-throughs and spans must be provided with a closure board (e.g. chipboard sheet).
  • Clear pass-through height must be at least 2100 mm.
  • End stiles and pass-throughs must be fitted with crash barriers.
  • Single-sided racking that is free-standing in a room must be fitted with mesh rear panels to prevent stored goods falling out.
  • Each row of racking must carry safe working load signs.
  • Concrete grade: at least C20/25 to EN 206-1 (DIN 1045-2); concrete thickness at least 200 mm.
  • If the distance between pallets in a double-sided rack is less than 100 mm, insertion stops should be provided.

Further information on planning and design:
  • An important factor is the unsupported length (K) = the maximum distance between floor and the upper edge of the first cross-beam. The stile type is determined by this factor.
  • Approx. 100 mm clearance should always be allowed to the next storage level, or the shop ceiling.
  • Lift height of the handling equipment: top of the uppermost cross beam plus 200 mm.
Our technical data does not apply for bituminous or magnesite-based surfaces, brick paved or compacted concrete floors.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart