{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 25 mm | |
Width | 1,785 mm | |
Depth | 600 mm | |
Thickness | 28 mm | |
Material of storage level | Chipboard shelf | |
Storage shelf version | fixed shelf; straight shelf | |
Type of shelf fastening | Keyholes | |
Customer assembly | yes | |
Type of product | Storage shelf |
Article number | 991040 600 | |
EAN / GTIN | 4004514225665 | |
Manufacturer number | 19502 |