{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 85 kg | |
Shelf thickness | 25 mm | |
Material | galvanised | |
Width | 1,000 mm | |
Depth | 300 mm | |
Safe working load | 85 kg | |
Application range | File racking | |
Type of product | Storage shelf |
Article number | 990594 1000X300 | |
Manufacturer number | 990594 1000X300 |