Cross clip 120X120 mm

Article no.: 982507 120X120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Width×depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 120 mm
    Depth 120 mm
    Material galvanized
    Type of product Floor protection tray

    Identification numbers & Classifications

    Article number 982507 120X120
    EAN / GTIN 4260139970179
    Manufacturer number P25-1255-B

    Description

    Application:

    Tray connector – for connecting the floor elements, prevent the flow of liquids between the floor elements.
    Edge clip – for secure fixing of the floor elements to the floor.
    Cross clip – corner connection between 4 floor elements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart