{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 281 mm | |
Width | 311 mm | |
Weight each | 44 g | |
Type of product | Document pocket |
Article number | 974710 A4/1 | |
EAN / GTIN | 4005546109107 | |
Manufacturer number | 1751 | |
Manufacturer | DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de |