{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
electrostatic characteristic | EGB/ESD | |
Version | with castors | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 580 mm | |
Height adjustment range | 450 mm - 630 mm | |
Colour of seat material | black | |
Type of product | Swivel work chair |
Article number | 972690 BLACK | |
EAN / GTIN | 4016849625713 | |
Manufacturer number | JCN7250130 | |
Manufacturer | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com |