{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer usable area in G | 26×24 | |
electrostatic characteristic | EGB/ESD | |
Drawer usable width × usable depth in G | 26×24G | |
Front height | 100 mm | |
Usable height | 75 mm | |
Usable width | 650 mm | |
Usable depth | 600 mm | |
Usable width in G | 26 | |
Usable depth in G | 24 | |
Application range | Tool cabinet | |
Weight | 15 kg | |
Type of product | Drawer |
Article number | 972454 100 | |
EAN / GTIN | 4069515000208 |