Mounting rails for tool carriers, pair 550 mm

Article no.: 971520 550
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
maximum number of tool carriers 3
suitable for cabinet depth 550 mm
Safe working load 200 kg
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971520 550
EAN / GTIN 4045197491930
Manufacturer number 971520 550

Description

Version:

For insertion in the cabinets, tilted forwards approx. 16 %.

Suitable for:

Modular cabinets / CNC cabinets 550 mm deep.

Colour:

RAL 7035 light grey powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart