• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“Matador” bench vice, Jaw width: 100mm

Article no.: 967170 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador Multiplus
Jaw width 100 mm
Jaw capacity 125 mm
Clamping depth 65 mm
Opening direction opens to the front
Weight 6 kg
Type of product Machinist's vice

Identification & Classification

Article number 967170 100
Manufacturer number 10803

Description

Version:

  • Entirely of drop-forged steel - guaranteed unbreakable.
  • Slides forward on opening; with two-pitch trapezoidal thread.
  • Spindle protected from dirt.
  • Milled, surface-hardened jaws.
  • Hardened, adjustable guide.
  • Measuring scale for quick pre-setting.
  • Large hardened anvil area for shaping and upsetting work.

Sturdy design.

Version - image:

Up to max. 90 mm

Supplied with:

Fasteners for attachment to the worktop.

Optional extras:

Additional jaw No. 967210; 967215; 967220; 967225, from size 120 mm.

Note:

For suitable height adjuster see No. 967530.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart