{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Length L | 0.93 m | |
Ladder length | 0.93 m | |
Working height approx. | 2.5 m | |
outer width at bottom | 0.46 m | |
Type of step | step | |
Accessibility | double-sided | |
Weight | 5.8 kg | |
Type of product | Stepladder |
Article number | 966520 2X4 | |
EAN / GTIN | 4045197795939 | |
Manufacturer number | 966520 2X4 |