Platform steps, Number of steps including platform: 3

Article no.: 966194 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 300 kg
Product name attribute Tread width 1000 mm
Platform height without railing 0.6 m
Platform length 400 mm
Throat 1,070 mm
Rung/step width 1,000 mm
Step inclination 45 degrees
Rollers yes
Number of steps including platform 3
Material Stiles of high-strength extruded aluminium profiles
Type of step Step
Accessibility single-sided
Weight 34 kg
Standard DIN EN ISO 14 122
Two hands free principle yes
Type of product Platform steps

Identification numbers & Classifications

Article number 966194 3
EAN / GTIN 4003866555291
Manufacturer number 40855529

Description

Version:

Stiles made from high-strength extruded aluminium sections with screw channels for flexible assembly. The scope of supply excludes handrails and platform railings. These are available under No. 966196 and No. 966198. Steps rise angle 45°. Platform length 400 mm. Serrated aluminium tread covering. Fitted with rollers on the support section.

Standard:

DIN EN ISO 14 122

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart