Stepladder double-sided access 2X3

Article no.: 966050 2X3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Number of steps Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Ladder length 0.74 m
    Working height approx. 2.25 m
    outer width at bottom 0.41 m
    Cross beam height 87 mm
    Rung/step depth 85 mm
    Number of steps 2×3
    Material Steps and stiles made of extruded aluminium sections
    Type of step Step
    Belt to prevent splay double-sided, rigid connection
    Accessibility double-sided
    Weight 4.5 kg
    Standard DIN EN 131-2; TRBS 2121; BGI 694
    Type of product Stepladder

    Identification numbers & Classifications

    Article number 966050 2X3
    EAN / GTIN 4003866403530
    Manufacturer number 40353

    Description

    Version:

    Treads and stiles made of extruded aluminium sections. Large platform with integrated hinged connection. Treads 85 mm deep with safe, non-slip serrated surfaces and patented 7-point connection between tread and stile. Optimum stability due to rigid connections on both sides.

    Standard:

    DIN EN 131.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart