{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Seat height | 500 mm | |
Seat ⌀ | 350 mm | |
Material of seat surface | Beech marine ply | |
Material of frame | Steel tube | |
with seat shell | no | |
Armrest pair can be adjusted | no | |
stackable | yes | |
Standard | DIN 68877 | |
Type of product | Stackable stool |
Article number | 965645 | |
Manufacturer number | 965645 |