{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | EN | |
Manufacturer's designation | Déco Design™ Imperial COVID-19 Keep Distance | |
Length | 150 cm | |
Width | 90 cm | |
Thickness | 8 mm | |
Weight | 3.4 kg | |
Type of product | Social distancing mat |
Article number | 964480 EN | |
Manufacturer number | 179S003509 |