PP storage box set, green, Type: LB400E

Article no.: 963363 LB400E
Set price 30 Piece (7,53 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LB400E
Height 81 mm
Width 91 mm
Depth 400 mm
Colour green
Contents per box 30
Type of product Storage bin

Identification numbers & Classifications

Article number 963363 LB400E
EAN / GTIN 4009292805498
Manufacturer number VPE 19501461

Description

Suitable for:

General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart