PE open storage bin set SB6

Article no.: 963324 SB6
Set price 50 Piece (2,01 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type SB6
    Capacity 0.2 l
    Height 50 mm
    Width 100 mm
    Depth 85 mm
    Width internal 83 mm
    Internal depth 63 mm
    Material Polyethylene
    Colour blue
    prepared for cover yes
    prepared for EAN code on the rear no
    prepared for viewing window yes
    prepared for viewing window as loose goods divider no
    stackable yes
    Facility to apply labels by means of labelling strips
    Stop in drawers no
    Contents per box 50
    Type of product Open storage bins

    Identification numbers & Classifications

    Article number 963324 SB6
    EAN / GTIN 4009292801322
    Manufacturer number VPE 19100624

    Description

    Suitable for:

    Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

    Note:

    Sold only in complete box quantities.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart