UNI-BOX 48 mm high 96X336 mm

Article no.: 960910 96X336
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Internal height 42 mm
Width 96 mm
Width internal 85 mm
Depth 336 mm
Internal depth 325 mm
Material ABS plastic
prepared for covering yes
stackable yes
Fixing on the dotted mat yes
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960910 96X336
EAN / GTIN 4037519001712
Manufacturer number AQ-0109-CH8000

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart