{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Width | 612 mm | |
Depth | 612 mm | |
Width in units | 36 units | |
Depth in units | 36 units | |
Thickness | 3 mm | |
suitable for drawer in units | 36×36 units | |
Material | Rubber | |
Surface | Grooves | |
Colour | black | |
Type of product | Ribbed rubber mat |
Article number | 960610 36X36 | |
EAN / GTIN | 2050001936011 | |
Manufacturer number | 960610 36X36 |