{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 100 mm | |
Width | 750 mm | |
Depth | 550 mm | |
suitable for modular cabinet size | 750 | |
suitable for cabinet width | 750 mm | |
suitable for fork lift/pallet truck | no | |
Height adjustment with tool cabinets No. 942906 – 945000 | yes | |
Type of base | Rust protection base hot-dip galvanised, height-adjustment base | |
Removable rear fascia | no | |
Removable front fascia | no | |
Type of product | Fitted base |
Article number | 957077 750 | |
Manufacturer number | 957077 750 |