Magnet stick, Neodymium, Width: 125mm

Article no.: 956810 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 035 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 11 mm
Material of the magnet core Neodymium
Width 125 mm
Depth 11 mm
Type of product Organiser magnet

Identification numbers & Classifications

Article number 956810 125
EAN / GTIN 4062406198060
Manufacturer number 956810 125

Description

Version:

Plastic stick with two strong Neodymium magnets pressed in. For better organisation at the workplace. For mounting drawings and works orders on a metallic surface. The magnets are 84 mm apart, which prevents the document twisting and lifting off.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart