Easyfix plug connector holder 3

Article no.: 955799 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
349 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 72 mm
Width 72 mm
Depth 100 mm
Safe working load 5 kg
Type of product Plug connector holder

Identification numbers & Classifications

Article number 955799 3
EAN / GTIN 4062406799052
Manufacturer number 955799 3

Description

Version:

Plug connector holder made of sheet metal, powder-coated and mounted on base plate. With 3 mounting slots for plug connectors per holder. If 2 holders are mounted alongside each other, mounting is also possible between the two holders.
Width of mounting slot: 6 mm
Width of retaining clip: 12.5 mm
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Wide variety of commercially available plug connectors.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart