{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | S | |
Height | 1,372 mm | |
Width | 300 mm | |
Depth | 380 mm | |
Weight | 17 kg | |
Type of product | Perforated panel stand |
Article number | 955333 S | |
Manufacturer number | 955333 S |