Screwdriver set, fully insulated 9

Article no.: 954495 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×24
Width 150 mm
Depth 600 mm
Width in G 6
Depth in G 24
Number of tools 9
Number of tools 9
Version with VDE tool fully insulated
Weight 0.608 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954495 9
EAN / GTIN 4062406155834
Manufacturer number 954495 9

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954495: 1 pc.
HOLEX slot-head screwdriver No. 663301 size 2.5; 3; 3.5; 4; 5.5; 6.5: 1 pc. each
HOLEX screwdriver for Phillips No. 668631 size 0; 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart