Wire stripping tool set, Number of tools: 4

Article no.: 954387 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
106 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 4
Number of tools 4
Weight 0.503 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954387 4
EAN / GTIN 2050002004313

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954387: 1 pc.
PB Swiss Tools voltage tester No. 665020 size 2.5: 1 pc.
GARANT side cutter No. 725310 size 140: 1 pc.
JOKARI cable stripper No. 728065 size 8 -13: 1 pc.
GARANT wire stripper No. 728613 size 6: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart