IMPACT socket set 3

Article no.: 954001 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Square drive 1/2 in
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 3
Version with socket
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954001 3
EAN / GTIN 4067263906650
Manufacturer number 954001 3

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954001: 1 pc.
HOLEX IMPACT hexagon socket, 1/2 inch No. 651220 size 17; 19; 21: 1 pc. each

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart