Double open ended spanner set, Number of tools: 11

Article no.: 952523 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 11
Version with spanners (ring spanners and open-ended spanners)
Weight 2.003 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952523 11
EAN / GTIN 4062406097509
Manufacturer number 952523 11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952523: 1 pc.
GARANT double open ended spanner No. 610600 size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×27; 30×32: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

Your contact person
To shopping cart