Non-slip mats set for drawers, 5 pieces, Dimension in G: 36X20

Article no.: 951885 36X20
Set price 5 Piece (15,50 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Non-slip Exact set of 5: 500 x 900 mm
Version Cut to size
Width 900 mm
Depth 500 mm
Width in G 36
Depth in G 20
Thickness 2 – 3 mm
suitable for drawers in G 36×20G
Type of product Anti-slip mat

Identification & Classification

Article number 951885 36X20
EAN / GTIN 4063104000525
Manufacturer number 80600542
Manufacturer TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart