{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 225 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 800 mm | |
Width | 750 mm | |
Depth | 550 mm | |
clear height | 640 mm | |
internal width | 670 mm | |
Usable depth | 520 mm | |
Weight | 39 kg | |
Type of product | Computer housing |
Article number | 951635 DE | |
Manufacturer number | 951635 DE |