easyPick small parts storage bin Height 50 mm 3X10/1

Article no.: 951251 3X10/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 529 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 50 mm
Width 75 mm
Depth 250 mm
Width in G 3
Depth in G 10
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951251 3X10/1
EAN / GTIN 4062406151515
Manufacturer number 951251 3X10/1

Description

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

Accessories

From the same series "easyPick" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart